Avantor® ACE®, HPLC/UHPLC Columns, Advanced Method Development Kits, 5 µm
Product Details & Documents
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (1,7 µm and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
Maximum recommended pH: 2,0 to 8,0.
Max. pressure: 1000 bar.
Delivery information: Avantor® ACE® Advanced Method Development Kits contain Avantor® ACE® C18, Avantor® ACE® C18-AR and Avantor® ACE® C18-PFP stainless steel columns.
Documents
Avantor® ACE® Reversed Phase Systematic Method Developement Protocol.pdf
Product Literature
Specifications
- Column Format:Method development kit
- Ø int.:3,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Description:Advanced MDK, C18, C18-AR and C18-PFP
- Length:250 mm
- Seq:46
- Cat. No.:MDKA-5-2503U
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



