Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
ANALYTIK JENA CYBI-TIPTRAY 384, 60UL PCR-CERTIFIED, PRE-STERILIZED, 60UL TIPS, 384 TIPS/TRAY, 24 TRAYS/VE 1 * 24 ST
Catalog # MSPPOL3800-25-715P
Supplier:
MARKET SOURCE PART PROCESS
Expand image
ANALYTIK JENA CYBI-TIPTRAY 384, 60UL PCR-CERTIFIED, PRE-STERILIZED, 60UL TIPS, 384 TIPS/TRAY, 24 TRAYS/VE 1 * 24 ST
Catalog # MSPPOL3800-25-715P
Supplier:
MARKET SOURCE PART PROCESS
Frequently Bought Together
VWR®, Petri Dish, PS
Supplier: VWR Collection
VWR® Standard Line Bottles, Narrow Neck, Round, PET, with Screw Caps
Supplier: VWR Collection
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Cell culture storage bottles, polystyrene, Corning®
Supplier: Corning
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Cell Strainers
Supplier: VWR Collection
VWR® Premium Line, Serological Pipettes
Supplier: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF