Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Samplers, U-D Master

Double style sampler, 1500 mm, 10, 25 mm
Catalog # SAMP1230B-1500
Supplier:   Sampling Systems
Samplers, U-D Master
Catalog # SAMP1230B-1500
Supplier:  Sampling Systems
Samplers, U-D Master
Samplers, U-D Master

Double style sampler, 1500 mm, 10, 25 mm

Price
SFr. 9’470.00
Log in for availability
1 * 1 ST
Product Details & Documents

U-D Master is designed for sampling free flowing powders. By simply changing the sample insert cells, different volumes can be sampled.

  • Operation of the unit dose powder sampler is very easy
  • Push the sampler: At the required depth rotate the handle, which will take the sample
  • After removing the sampler the sample inserts can be removed for easy emptying of the sample

Single version takes one sample from each location.

Double version takes two samples from each location.

Triple version takes three samples from each location.

Specifications
  • Ø:
    25 mm
  • Description:
    Double style sampler
  • Length:
    1500 mm
  • Seq:
    10
  • No. of chambers:
    10
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,2 ml
    Sample insert, stainless steel, 0,2 ml
    SAMP1230T-02
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,9 ml
    Sample insert, stainless steel, 0,9 ml
    SAMP1230T-09
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,0 ml
    Sample insert, stainless steel, 1,0 ml
    SAMP1230T-10
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,1 ml
    Sample insert, stainless steel, 1,1 ml
    SAMP1230T-11
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,3 ml
    Sample insert, stainless steel, 1,3 ml
    SAMP1230T-13
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,2 ml
    Sample insert, stainless steel, 1,2 ml
    SAMP1230T-12
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,4 ml
    Sample insert, stainless steel, 1,4 ml
    SAMP1230T-14
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,5 ml
    Sample insert, stainless steel, 1,5 ml
    SAMP1230T-15
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,6 ml
    Sample insert, stainless steel, 1,6 ml
    SAMP1230T-16
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,7 ml
    Sample insert, stainless steel, 1,7 ml
    SAMP1230T-17
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,8 ml
    Sample insert, stainless steel, 1,8 ml
    SAMP1230T-18
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 1,9 ml
    Sample insert, stainless steel, 1,9 ml
    SAMP1230T-19
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,0 ml
    Sample insert, stainless steel, 2,0 ml
    SAMP1230T-20
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,2 ml
    Sample insert, stainless steel, 2,2 ml
    SAMP1230T-22
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,3 ml
    Sample insert, stainless steel, 2,3 ml
    SAMP1230T-23
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,4 ml
    Sample insert, stainless steel, 2,4 ml
    SAMP1230T-24
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,5 ml
    Sample insert, stainless steel, 2,5 ml
    SAMP1230T-25
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,6 ml
    Sample insert, stainless steel, 2,6 ml
    SAMP1230T-26
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,7 ml
    Sample insert, stainless steel, 2,7 ml
    SAMP1230T-27
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,9 ml
    Sample insert, stainless steel, 2,9 ml
    SAMP1230T-29
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,0 ml
    Sample insert, stainless steel, 3,0 ml
    SAMP1230T-30
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,2 ml
    Sample insert, stainless steel, 3,2 ml
    SAMP1230T-32
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,3 ml
    Sample insert, stainless steel, 3,3 ml
    SAMP1230T-33
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,1 ml
    Sample insert, stainless steel, 3,1 ml
    SAMP1230T-31
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,4 ml
    Sample insert, stainless steel, 3,4 ml
    SAMP1230T-34
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,5 ml
    Sample insert, stainless steel, 3,5 ml
    SAMP1230T-35
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,6 ml
    Sample insert, stainless steel, 3,6 ml
    SAMP1230T-36
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,8 ml
    Sample insert, stainless steel, 3,8 ml
    SAMP1230T-38
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,9 ml
    Sample insert, stainless steel, 3,9 ml
    SAMP1230T-39
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 4,0 ml
    Sample insert, stainless steel, 4,0 ml
    SAMP1230T-40
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 3,7 ml
    Sample insert, stainless steel, 3,7 ml
    SAMP1230T-37
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,3 ml
    Sample insert, stainless steel, 0,3 ml
    SAMP1230T-03
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,4 ml
    Sample insert, stainless steel, 0,4 ml
    SAMP1230T-04
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,5 ml
    Sample insert, stainless steel, 0,5 ml
    SAMP1230T-05
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,7 ml
    Sample insert, stainless steel, 0,7 ml
    SAMP1230T-07
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,6 ml
    Sample insert, stainless steel, 0,6 ml
    SAMP1230T-06
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,8 ml
    Sample insert, stainless steel, 2,8 ml
    SAMP1230T-28
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, blank
    Sample insert, stainless steel, blank
    SAMP1230T-00
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,1 ml
    Sample insert, stainless steel, 0,1 ml
    SAMP1230T-01
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 0,8 ml
    Sample insert, stainless steel, 0,8 ml
    SAMP1230T-08
    Log in for availability
    1 * 1 ST - SFr. 143.00

Product Information

  • Catalog #
    Availability
    Price
  • Sample insert, stainless steel, 2,1 ml
    Sample insert, stainless steel, 2,1 ml
    SAMP1230T-21
    Log in for availability
    1 * 1 ST - SFr. 143.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.