Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Wall cleaning tool

Mopp MicroSicuro CR/A for wall cleaning tool (160 g): Special multiple-use cleanroom mop, for the cleaning of walls, roofs and difficult to access areas, safe disinfection of GMP areas through vailidatable moistening (100 % PES-microfiber with special soft bristle), 380×70 mm
Catalog # PPSA3580039
Wall cleaning tool
Catalog # PPSA3580039
Wall cleaning tool
Wall cleaning tool

Mopp MicroSicuro CR/A for wall cleaning tool (160 g): Special multiple-use cleanroom mop, for the cleaning of walls, roofs and difficult to access areas, safe disinfection of GMP areas through vailidatable moistening (100 % PES-microfiber with special soft bristle), 380×70 mm

Price
SFr. 23.40
Log in for availability
Product Details & Documents

Wall cleaning tool for wall and ceiling cleaning in hygienically sensitve areas.

  • Frame completely made of stainless steel
  • Mops are 100% polyester microfiber filament yarn
  • Autoclavable, disinfectant proof
  • Mops have high-quality stainless steel push buttons for fitting with frame

This mop frame with locking screw is suitable with mop covers Micro Sicuro CR/A and Mop CR for wall cleaning tool.

Packaging: Mops are prewashed and single double packaged.

 

Specifications
  • Description:
    Mopp MicroSicuro CR/A for wall cleaning tool (160 g): Special multiple-use cleanroom mop, for the cleaning of walls, roofs and difficult to access areas, safe disinfection of GMP areas through vailidatable moistening (100 % PES-microfiber with special soft bristle)
  • L×W:
    380×70 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.