Bottles, narrow or wide neck, square or rectangular, with thread
50 ml, 25 mm, 36,1×42,7×63,5 mm
Catalog # RIXI2-D0-0050-25-K
Supplier: BERLIN PACKAGING RIXIUS GMBH
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-D0-0050-25-K
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
HDPE, natural.
- Rigid and shatter-proof
- Resistant to water, aqueous solutions and most chemicals
- Excellent water vapour resistance
- Ribbed sides for secure grip
Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.
: Screw caps must be ordered seperately.
Specifications
- Capacity:50 ml
- Seq:08
- W×D×H:36,1×42,7×63,5 mm
- Neck I-Ø:25 mm



