Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Round handled needle holders

Round handled needle holders

Clamping length of 7 mm, Lockable, Stainless steel, 125 mm, Straight, 0,6 mm
Catalog # FSCI12075-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Round handled needle holders
Catalog # FSCI12075-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Round handled needle holders
Round handled needle holders

Clamping length of 7 mm, Lockable, Stainless steel, 125 mm, Straight, 0,6 mm

Price
SFr. 254.68
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    Lockable
  • Description:
    Clamping length of 7 mm
  • Length:
    125 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip width:
    0,6 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.