Erlenmeyer flask, PP, Corning®
500 ml, Aseptic transfer cap, 36”
Catalog # CORN11425
Supplier: Corning
Jump to:
Product Details & Documents
These closed system erlenmeyer flasks are ideal to reduce contamination risks and enhance the productivity of your shaker culture operations when adding or removing medium and cells.
- Chemically resistant, sterile
- Heat sealable flexible tubing
- Male luer lock disconnect
- Cap colour: Orange
Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap.
Certifications: Meets USP, Class VI requirements for plastic containers and closures.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Closure type:Aseptic transfer cap
- Capacity:500 ml
- Seq:04
- Tubing length:36”
- Cat. No.:CORN11425
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



