VWR®, Cell Strainers
Cell strainers, 100 µm pore size, yellow frame
Supplier: VWR Collection
Jump to:
Product Details & Documents
Manufactured from a strong nylon mesh with evenly spaced mesh pores, these cell strainers are sterile, easy to use devices for quickly isolating primary cells to consistently obtain a uniform single-cell suspension from tissues. Designed to protect valuable flow cytometry and cell sorting instrumentation by reliably removing clumps and debris from cell suspensions and clinical samples prior to analysis.
- Available in three mesh sizes with different colours for easy identification
- Extended lip on the strainer enables aseptic handling with forceps
- Ready to use, sterilised by electron beam irradiation
- Individually wrapped
- Fit into most 50 ml conical tubes
- Free from DNase and RNase, non pyrogenic
ISO 9001, ISO 13485
Certifications: ISO 9001, ISO 13485
Specifications
- Description:Cell strainers, 100 µm pore size, yellow frame
- Cat. No.:732-2759
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



