Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Pipette controller, PIPETBOY pro

PIPETBOY pro, Green
  612-3714
Pipette controller, PIPETBOY pro
  612-3714
Pipette controller, PIPETBOY pro
Pipette controller, PIPETBOY pro

PIPETBOY pro, Green

 
SFr. 858.00
   
1 * 1 ST
 

Pipette controller for glass and plastic pipettes from 1 to 100 ml.

  • Extra light, ergonomic pipette controller (190 g)
  • Very accurate pipetting by applying variable finger pressure on the pipette triggers
  • Maximum pipetting speed: 12 ml/s; adjustable pipetting speed: 2 to 12 ml/s
  • Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and prevents eye strain
  • High quality NiMH batteries (standard AAA type) give an average of 4000 25 ml aspiration and dispensing cycles
  • Charge indicator light (red: charging needed / green: connected to current)

 : Supplied complete with 0,45 µm spare sterile filter, two batteries, mains adapter and wall mount. Additional filters (0,2 and 0,45 µm) can be ordered separately.

 
  • Colour code:
    Green
  • Description:
    PIPETBOY pro
Accessories

 

  •  
    Description
     
     
  • 612-0925
    Spare filter, sterile, 0,45 μm
       
    1 * 1 ST - SFr. 42.50

 

  •  
    Description
     
     
  • 612-3718
    Charging station for PIPETBOY pro
       
    1 * 1 ST - SFr. 101.00

 

  •  
    Description
     
     
  • INTG156608
    Spare filter, sterile, 0,2 μm
       
    1 * 1 ST - SFr. 14.20

 

  •  
    Description
     
     
  • INTG156708
    Wall holder for PIPETBOY pro
       
    1 * 1 ST - SFr. 24.30

 

  •  
    Description
     
     
  • INTG156607
    Spare filter, non sterile, 0,2 μm
       
    1 * 1 ST - SFr. 8.80

 

  •  
    Description
     
     
  • 613-4432
    Spare filter, non sterile, 0,45 µm
       
    1 * 1 ST - SFr. 7.80

 

  •  
    Description
     
     
  • INTG155065
    Stand for PIPETBOY (acu, pro, comfort) and VACUBOY
       
    1 * 1 ST - SFr. 149.00

 

  •  
    Description
     
     
  • 612-0922
    Pipette mount, silicone, for holding the pipette in the nose piece
       
    1 * 1 ST - SFr. 22.00

 

  •  
    Description
     
     
  • 613-5323
    Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
       
    1 * 1 ST - SFr. 132.00

 

  •  
    Description
     
     
  • 613-4440
    Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)
       
    1 * 2 ST - SFr. 59.50