Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Pipette controller, PIPETBOY pro

PIPETBOY pro, Blue
Catalog # 612-3717
Supplier:   INTEGRA Biosciences
Pipette controller, PIPETBOY pro
Catalog # 612-3717
Pipette controller, PIPETBOY pro
Pipette controller, PIPETBOY pro

PIPETBOY pro, Blue

Price
858.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Pipette controller for glass and plastic pipettes from 1 to 100 ml.

  • Extra light, ergonomic pipette controller (190 g)
  • Very accurate pipetting by applying variable finger pressure on the pipette triggers
  • Maximum pipetting speed: 12 ml/s; adjustable pipetting speed: 2 to 12 ml/s
  • Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and prevents eye strain
  • High quality NiMH batteries (standard AAA type) give an average of 4000 25 ml aspiration and dispensing cycles
  • Charge indicator light (red: charging needed / green: connected to current)

Ordering information: Supplied complete with 0,45 µm spare sterile filter, two batteries, mains adapter and wall mount. Additional filters (0,2 and 0,45 µm) can be ordered separately.

Documents

Specifications
  • Colour code:
    Blue
  • Description:
    PIPETBOY pro
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, sterile, 0,45 μm
    Spare filter, sterile, 0,45 μm
    612-0925
    Log in for availability
    1 * 1 ST - SFr. 42.50

Product Information

  • Catalog #
    Availability
    Price
  • Charging station for PIPETBOY pro
    Charging station for PIPETBOY pro
    612-3718
    Log in for availability
    1 * 1 ST - SFr. 101.00

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, sterile, 0,2 μm
    Spare filter, sterile, 0,2 μm
    INTG156608
    Log in for availability
    1 * 1 ST - SFr. 14.20

Product Information

  • Catalog #
    Availability
    Price
  • Wall holder for PIPETBOY pro
    Wall holder for PIPETBOY pro
    INTG156708
    Log in for availability
    1 * 1 ST - SFr. 24.30

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, non sterile, 0,2 μm
    Spare filter, non sterile, 0,2 μm
    INTG156607
    Log in for availability
    1 * 1 ST - SFr. 8.80

Product Information

  • Catalog #
    Availability
    Price
  • Spare filter, non sterile, 0,45 µm
    Spare filter, non sterile, 0,45 µm
    613-4432
    Log in for availability
    1 * 1 ST - SFr. 7.80

Product Information

  • Catalog #
    Availability
    Price
  • Stand for PIPETBOY (acu, pro, comfort) and VACUBOY
    Stand for PIPETBOY (acu, pro, comfort) and VACUBOY
    INTG155065
    Log in for availability
    1 * 1 ST - SFr. 149.00

Product Information

  • Catalog #
    Availability
    Price
  • Pipette mount, silicone, for holding the pipette in the nose piece
    Pipette mount, silicone, for holding the pipette in the nose piece
    612-0922
    Log in for availability
    1 * 1 ST - SFr. 22.00

Product Information

  • Catalog #
    Availability
    Price
  • Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
    Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
    613-5323
    Log in for availability
    1 * 1 ST - SFr. 132.00

Product Information

  • Catalog #
    Availability
    Price
  • Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)
    Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)
    613-4440
    Log in for availability
    1 * 2 ST - SFr. 59.50

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.