Sampling bottles, narrow/wide neck, HDPE
250 ml, Certified for metals and water quality parameters, Natural, 133 mm, 61 mm, Natural, 250/case
EPSCN311-0250BPC
HDPE, with leak-proof PP/HDPE closure.
- Narrow mouth for easy handling and precision pouring
- Wide mouth for easy aseptic filling
- Leakproof and break resistant
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Each container individually barcoded with lot number and unique container number
Recommended for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern.
: Certificate of analysis (CofA) included in the case and barcoded with lot number for traceability. Analysis labels included unattached for optional use.
- Ext.Ø:61 mm
- Packed:250/case
- Capacity:250 ml
- Colour:Natural
- Description:Certified for metals and water quality parameters
- Height:133 mm
- Seq:08
- Cap colour:Natural
- Cat. No.:EPSCN311-0250BPC
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



