Sampling bottles, narrow/wide neck, HDPE
125 ml, Certified for metals and water quality parameters, Natural, 99 mm, 50 mm, Natural, 500/case
Catalog # EPSCN311-0125BPC
Supplier: EP SCIENTIFIC
Sampling bottles, narrow/wide neck, HDPE
Catalog # EPSCN311-0125BPC
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
HDPE, with leak-proof PP/HDPE closure.
- Narrow mouth for easy handling and precision pouring
- Wide mouth for easy aseptic filling
- Leakproof and break resistant
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Each container individually barcoded with lot number and unique container number
Recommended for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern.
Certifications: Certificate of analysis (CofA) included in the case and barcoded with lot number for traceability. Analysis labels included unattached for optional use.
Documents
Specifications
- Ext.Ø:50 mm
- Packed:500/case
- Capacity:125 ml
- Colour:Natural
- Description:Certified for metals and water quality parameters
- Height:99 mm
- Seq:06
- Cap colour:Natural
- Cat. No.:EPSCN311-0125BPC
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



