Snap vials, clean
Snap vial without certificate, 40,00 ml, 28×95 mm, Clear, Yes, 24-414, Bonded, 0,125"
Codice catalogo EPSCSS136-0040
Nome del fornitore: EP SCIENTIFIC
Snap vials, clean
Codice catalogo EPSCSS136-0040
Nome del fornitore: EP SCIENTIFIC
Vai a
Product Details & Documents
Clean snap VOA vials feature a snap-off septum guard that protects the septum from exposure to the general environment. The clean snap cap reduces the chance of volatile organic contaminants in the environment from passing through the septum and contaminating the sample during transport and storage. It also keeps the septum clean and free from foreign particles during handling. The clean snap cap easily peels away to provide access to the septum at the time of analysis.
- Amber borosilicate glass vial is recommended for light sensitive samples
- Septa permanently bonded to the cap
- Clean snap closure features a fully integrated, snap-off septum guard that helps protect the septum from chemical and particulate contamination during handling and storage
- Standard cap dimensions are automation friendly
- Fully assembled
Specifiche
- Cap included:Yes
- Cap Size:24-414
- Ø×H:28×95 mm
- Septum:Bonded
- Capacity:40,00 ml
- Colour:Clear
- Description:Snap vial without certificate
- Seq:05
- Thickness:0,125"
- Cat. No.:EPSCSS136-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



