Sample vials, economy processed
40,00 ml, 28×95 mm, Amber, Yes, Open-top with unbonded septa, 24-414, PP, White, 3,17 mm
Catalog # EPSCSB46-0040
Supplier: EP SCIENTIFIC
Sample vials, economy processed
Catalog # EPSCSB46-0040
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
Clear or amber sample vials made from borosilicate glass.
- Designed for water sample collection for volatile organic analysis (VOA)
- Open-top white PP cap with choice of standard 3,18 mm or thinner 1,52 mm PTFE-lined silicone septum
- Directly compatible with automation; thin septa vial is optimised for easy needle puncture
- Vial shoulder slope optimised to prevent air bubble entrapment
- With unattached sample analysis labels for optional use
Processed to meet or exceed EPA performance based specifications for volatile organic analysis but without certificate.
Packaging: Bulk packed glass-to-glass in shrink wrapped trays, 144/case.
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-414
- Ø×H:28×95 mm
- Capacity:40,00 ml
- Colour:Amber
- Seq:02
- Thickness:3,17 mm
- Cap type:Open-top with unbonded septa
- Cap colour:White
- Cat. No.:EPSCSB46-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



