Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Sample container, oblong, with lined closure

250 ml, With unattached analysis label, 68 mm, 116 mm, Natural, White, Lid assembled, HDPE
Catalog # EPSC316-0250BPC
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Sample container, oblong, with lined closure
Catalog # EPSC316-0250BPC
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Sample container, oblong, with lined closure
Sample container, oblong, with lined closure

250 ml, With unattached analysis label, 68 mm, 116 mm, Natural, White, Lid assembled, HDPE

Price
SFr. 1’420.00
Log in for availability
1 * 275 ST
Product Details & Documents

HDPE, natural, with LDPE-lined PP cap

  • Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses
  • Caps assembled onto containers
  • Space-saving shape for optimal storage efficiency

These oblong wide-mouth bottles are excellent general purpose sample containers for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers saving valuable space and stabilizing samples within the shipping container.

Lieferinformationen: Supplied with Certificate of Analysis (CofA) in the case and barcoded with lot number for traceability.

Verpackung: Carton sealed with security tape providing tamper evidence.

Specifications
  • Ext.Ø:
    68 mm
  • Version:
    Lid assembled
  • Capacity:
    250 ml
  • Colour:
    Natural
  • Description:
    With unattached analysis label
  • Height:
    116 mm
  • Material:
    HDPE
  • Seq:
    03
  • Cap colour:
    White
  • Cat. No.:
    EPSC316-0250BPC
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.