Sample container, oblong, with lined closure
Product Details & Documents
HDPE, natural, with LDPE-lined PP cap
- Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses
- Caps assembled onto containers
- Space-saving shape for optimal storage efficiency
These oblong wide-mouth bottles are excellent general purpose sample containers for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers saving valuable space and stabilizing samples within the shipping container.
Delivery information: Supplied with Certificate of Analysis (CofA) in the case and barcoded with lot number for traceability.
Packaging: Carton sealed with security tape providing tamper evidence.
Specifications
- Ext.Ø:105 mm
- Version:Lid assembled
- Capacity:1000 ml
- Colour:Natural
- Description:With unattached analysis label
- Height:179 mm
- Material:HDPE
- Seq:08
- Cap colour:White
- Cat. No.:EPSC316-1000BPC
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



