Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Buckets, SlimLine™

Buckets, SlimLine™

PP bucket with casters, Red, 22 L, 240×490 mm, 240 mm
Catalog # 141-1579
Supplier:   MICRONOVA
Buckets, SlimLine™
Catalog # 141-1579
Supplier:  MICRONOVA
Buckets, SlimLine™
Buckets, SlimLine™

PP bucket with casters, Red, 22 L, 240×490 mm, 240 mm

Price
SFr. 384.00
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular, 22 L buckets with a 482,6 mm interior width are an ideal choice for use with a variety of flat head mops and string mops in controlled environments. Available with or without heavy-duty 76,2 mm castors.

  • 6 gallon capacity
  • Volume graduations with gallon and litre marks
  • Colour coded with a choice of red, yellow, blue, green and grey
  • B-7: Use as replacement buckets for SlimLine™ and Slim T™ series carts
  • B-7AC: Use as replacements in BucketBinder™ multi-bucket systems
  • Autoclavable

Micronova Slim T™ polypropylene buckets are designed for stand-alone use or as replacements for SlimLine™ or Slim T™ series carts. They also work well with BucketLiners™ and the range of W-9 series wringers. Buckets with castors, use as a single bucket system, or as replacements in BucketBinder™ multi-bucket systems.

Accessories information: The BucketLiner™, with a unique LDPE/Nylon laminate, is an ideal impermeable barrier material for lining totes to transport product parts, raw materials or to line buckets containing disinfectants or other cleaning solutions.

Specifications
  • Capacity:
    22 L
  • Colour:
    Red
  • Description:
    PP bucket with casters
  • Dimensions:
    240×490 mm
  • Height:
    240 mm
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm
    Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm
    141-0091
    Log in for availability
    1 * 24 ST - 376.00 SFr.