Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Disposable filters, Optimizer® | Avantor

Disposable filters, Optimizer®

D disposable filter with 6,35 mm connection, 6,35 mm vent/drain compression seal fittings, Ø×L: 69×113 mm, 0,1 µm, 1800 cm²
Katalognr. ENTECWAV0S1S3
Anbieter:   ENTEGRIS
Disposable filters, Optimizer®
Katalognr. ENTECWAV0S1S3
Anbieter:  ENTEGRIS
Disposable filters, Optimizer®

D disposable filter with 6,35 mm connection, 6,35 mm vent/drain compression seal fittings, Ø×L: 69×113 mm, 0,1 µm, 1800 cm²

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Photochemical filter with superior contaminant retention and low hold-up volume performance in sub-10 to 180 nm technology nodes.

Technische Daten
  • Filtration area:
    1800 cm²
  • Pore size:
    0,1 µm
  • Type:
    D disposable filter with 6,35 mm connection, 6,35 mm vent/drain compression seal fittings, Ø×L: 69×113 mm
  • Seq:
    11