Dissolved oxygen bottles
Oxygen bottles acc. to Winkler, with stopper, 250 - 300 ml, 19/26
Katalognr. BRND386048
Anbieter: Brand
Direkt zu
Product Details & Documents
Soda-lime glass.
- Solid, obliquely cut standard-ground glass stopper can be secured with a fastening clip
- Each bottle is calibrated with its own stopper; hence, stoppers and bottles are not interchangeable
- Each bottle and its stopper is marked with a unique matching identification number
For the determination of oxygen dissolved water. The measured volume is indicated to ± 0,01 ml. White labelling area.
Technische Daten
- Capacity:250 - 300 ml
- Description:Oxygen bottles acc. to Winkler, with stopper
- NS stopper:19/26
Accessories
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 528-1311Fastening clip for dissolved oxygen bottles, winkler pattern with stopper NS 19/26Einloggen für Verfügbarkeit1 * 1 ST - 8.70 SFr.
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND386138Fastening clip for dissolved oxygen bottles, winkler pattern with stopper NS 14/23Einloggen für Verfügbarkeit1 * 1 ST - 8.20 SFr.



