Crosslinkers
Crosslinker, E2921, 254 nm, 1
CONSVLBLX-C
: CONSORT
Three models: 254, 312, and 365 nm, each with 5× 8-watt UV tubes.
- Nine presets for time and energy exposures as well as manual control by the user
- Timer up to 999,9 minutes
- Exposure ranges: 0 to 99,99 and 0 to 9,999 J/cm²
- Storage of the last UV settings in a non-volatile memory
- Photo-feedback system automatically compensates for output variation and tube aging
- UV-blocking viewing window
Internal dimensions (W×D×H): 260×330×150 mm
External dimensions (W×D×H): 350×360×310 mm
- Model:E2921
- Pk:1
- Wavelength:254 nm
- Description:Crosslinker



