Crosslinkers
Crosslinker, E2922, 312 nm, 1
Catalog # CONSVLBLX-M
Supplier: CONSORT
Jump to:
Product Details & Documents
Three models: 254, 312, and 365 nm, each with 5× 8-watt UV tubes.
- Nine presets for time and energy exposures as well as manual control by the user
- Timer up to 999,9 minutes
- Exposure ranges: 0 to 99,99 and 0 to 9,999 J/cm²
- Storage of the last UV settings in a non-volatile memory
- Photo-feedback system automatically compensates for output variation and tube aging
- UV-blocking viewing window
Internal dimensions (W×D×H): 260×330×150 mm
External dimensions (W×D×H): 350×360×310 mm
Specifications
Specifications
- Model:E2922
- Pk:1
- Wavelength:312 nm
- Description:Crosslinker
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



