Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Precision thermometers, low temperature

Precision thermometers, low temperature

Enclosed type, with blue reflecting prismatic capillary form, −150...+30 °C, 1,0 °C, 300 mm, Pentane, Total, 9 ±1 mm
Catalog # SCNL1042402
Supplier:   Ludwig Schneider
Precision thermometers, low temperature
Catalog # SCNL1042402
Supplier:  Ludwig Schneider
Precision thermometers, low temperature
Precision thermometers, low temperature

Enclosed type, with blue reflecting prismatic capillary form, −150...+30 °C, 1,0 °C, 300 mm, Pentane, Total, 9 ±1 mm

Price
SFr. 69.50
Log in for availability
1 * 1 ST
Product Details & Documents

These precision, low temperature laboratory thermometers are suitable for official certification.

  • Total immersion
  • Colourless prism or yellow back round capillary

Pentane, alcohol or toluene, enlcosed or stem type.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Ordering information: Available with works certificate or with DAkkS calibration certificate (optional).

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with blue reflecting prismatic capillary form
  • Length:
    300 mm
  • Seq:
    01
  • Division:
    1,0 °C
  • Filling:
    Pentane
  • Range:
    −150...+30 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.