Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Multi-parameter meters, handheld, 3320

Multi 3320, set 2, incl. instrument, field case, sensors SenTix® 41-3, CellOx® 325-3 and TetraCon® 325-3 (all with 3 m cable), manual, stand, beaker, CD-ROM, batteries and cable
Catalog # 665-0321
Supplier:   WTW
Multi-parameter meters, handheld, 3320
Catalog # 665-0321
Supplier:  WTW
Multi-parameter meters, handheld, 3320
Multi-parameter meters, handheld, 3320

Multi 3320, set 2, incl. instrument, field case, sensors SenTix® 41-3, CellOx® 325-3 and TetraCon® 325-3 (all with 3 m cable), manual, stand, beaker, CD-ROM, batteries and cable

Price
4 780.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Multi 3320: This advanced meter features two inputs for the simultaneous measurement of pH and conductivity, or pH and dissolved oxygen. It is perfect for measurements in ground and surface water, aquacultures and wastewater.

  • Backlit LCD for displaying two measurements at the same time
  • Robust and waterproof housing (IP 67)
  • Memory with data logging functionality between 1 s and 60 min
  • All entries are GLP compliant with time, date and selectable ID number
  • Waterproof USB interface enables fast and easy data transfer

pH/Cond 3320: This portable meter features two inputs for the simultaneous measurement of conductivity and pH or ISE or ORP. It is ideal for almost every application in process chemistry, life science, food and beverage applications as well as pharmaceutical industry (measurement of pH and conductivity according to pharmacopeia standards).

This advanced meter features two inputs for the simultaneous measurement of pH and conductivity, or pH and dissolved oxygen. It is perfect for measurements in ground and surface water, aquacultures and waste water.

 : Single instruments are supplied with manual, CD-ROM, batteries and USB cable. The meters are also available in sets including sensors and accessories.

 

Specifications
  • Description:
    Multi 3320, set 2, incl. instrument, field case, sensors SenTix® 41-3, CellOx® 325-3 and TetraCon® 325-3 (all with 3 m cable), manual, stand, beaker, CD-ROM, batteries and cable
  • Connections:
    Mini-USB
  • mV range:
    ±2500
  • Conductivity reference temperature:
    20/25 °C
  • Compliance:
    IP 67
  • pH range:
    –2,000...+19,999
  • Data logging capacity:
    5000 data sets (automatic); 200 data sets (manual)
  • Power supply:
    4 × 1,5 V AA batteries, 4 × 1,2 V NiMH Akku or USB
  • DO concentration:
    0,00 - 20,00 / 0,0 - 90,0 mg/L (depending on sensor)
  • Weight:
    0,4 kg
  • Cat. No.:
    665-0321
  • Data logging - log function:
    Manual/time controlled
  • Model:
    Multi 3320
  • Conductivity range:
    0,000 µS/cm - 1000 mS/cm
  • ISE units:
    mg/l, µmol/l, mg/kg, ppm, %
  • TDS range:
    0 - 199,9 g/l
  • W×D×H:
    80×55×180 mm
  • ISE range:
    0,000...999999
  • DO saturation:
    0,00 - 200,0; 0,0 - 600 % (depending on sensor)
  • Salinity range:
    0,0 - 70,0 ppt
  • Display:
    Graphic LCD, backlit