Mat frames for PurusMat
White, 457×1143 mm, 508×1194 mm, 3,2 mm
N° de catalogue PURUPF204701W00
Fournisseur: PURUS
Aller à
Product Details & Documents
These frames are designed to be used with the Purus mats to create a system that is ideal for any critical area that does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, PS base material combined with a non skid backing that holds the mats in place on almost any surface.
- Protect floors from adhesive residue from the purus mats
- Reduces the risk of slips and falls
- Non-slip parts made from polymer coated polyester textile
- Naturally antimicrobial, mould and mildew resistant
Spécifications
- Colour:White
- L×W:508×1194 mm
- Seq:01
- Thickness:3,2 mm
- For:457×1143 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



