VWR® ATC, Handheld Refractometers
Refractometer for ethylene glycol F.pt. (°C), −50...0 °C, 5 °C
Catalog # 635-0638
Supplier: VWR Collection
Jump to:
Product Details & Documents
Handheld refractometers with automatic temperature compensation (ATC) for consistent results.
- ATC at 20 °C between 10 and 30 °C
- Scales are easy to read and deliver exact results
- Easy to use and clean
Documents
VWRI635-0633_TDS_EN
Datasheet
Specifications
- Range:−50...0 °C
- Resolution:5 °C
- Description:Refractometer for ethylene glycol F.pt. (°C)
- Seq:13
Accessories
Product Information
- Catalog #AvailabilityPrice
- Prism flap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



