Single channel pipettes, mechanical, variable volume, VITLAB®
20 - 200 µl, ±0,6 %, ≤0,2 %, 200/300 µl
Catalog # VITL1641006
Supplier: VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Catalog # VITL1641006
Supplier: VITLAB
Jump to:
Product Details & Documents
These piston-operated manual pipettes are ideal for demanding laboratory applications.
- Central, large pipetting button for easy, uniform piston movement
- Large, ergonomic eject button for rapid replacement of the tips
- Simple volume adjustment for right- and left-handers
- Precise, 4-position volume indicator, with integrated zoom function for optimal readability
- Colour-coded for easy selection of the right pipette tip
- Ergonomic finger loop for convenient handling
- Integrated calibration function for easy calibration without the need for tools
- Corrosion-resistant pistons and ejectors for long product life
- Completely autoclavable at 121 °C
DE-M marked
Delivery information: Supplied with silicone oil resp. grease (Size 5 and 10 ml), sample bag with pipette tips, quality certificate, and instruction manual
Specifications
- Volume:20 - 200 µl
- Accuracy:±0,6 %
- Imprecision:≤0,2 %
- Recommended tips:200/300 µl



