Multi-position heaters, behrotest®
Four positions for flasks, HB 4 with controllable heating points, power 1440 W, with Ø 94 mm and weight ~15,1 kg, 1440 W, With 4 plates, 530×320×740 mm
Catalog # BEHRB00247310
Supplier: BEHR
Jump to:
Product Details & Documents
Multi-position hotplates with protective metal grills. Maximum plate temperature is 400 °C.
- Individually adjustable heating controls and indicator lights
Specifications
- Heating capacity:1440 W
- Description:Four positions for flasks, HB 4 with controllable heating points, power 1440 W, with Ø 94 mm and weight ~15,1 kg
- Seq:01
- W×D×H:530×320×740 mm
- Type:With 4 plates
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Brackets for HB 6, with 6 support rodsBrackets for HB 6, with 6 support rodsBEHRB00217700HB 6Log in for availability1 * 1 ST - SFr. 399.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



