Softshell jackets for ladies and men, Acode® Advanced
Black, S
KWIN110172940S
Lightweight 4-way softshell jacket made of 90% polyester and 10% elasthane with a high level of breathability. Available for ladies and for men. The version for ladies features a tailored fit.
- Water-repellent
- Red details and zip pullers
- Front pockets with zip, breast pocket with zip
- Adjustable cuffs and drawstring at hem
- Extended back
- Clothing Size:S
- Colour:Black
- Seq:04
- Cat. No.:KWIN110172940S
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:90% polyester/10% elasthane
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



