Cell strainers, EASYstrainer™
EASYstrainer for 50 ml tubes, 70 μm mesh size, blue
734-3617
EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.
- Three colour-coded mesh sizes
- Fits all standard 50 ml tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration and no liquid overspill
- Convenient blister pack (individually wrapped)
- Sterility: Sterile
Documents
89508-344
Immagini 360
- Description:EASYstrainer for 50 ml tubes, 70 μm mesh size, blue
- Seq:02
- Cat. No.:734-3617
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



