Laboratory blenders
Blender, 3 speed, container with PC see through lid, CB15E, 4 l, 311,5×381×140 mm
WARICB15E
The CB15 series blenders are designed specifically for processing large quantities of free flowing material with a high liquid content. This range of 3-speed blenders has an integral pulse button and is fitted with a powerful 3,75 hp motor encased within a die-cast epoxy coated motor housing.
- Easy to move and fitted with full traction rubber feet for greater stability
- Easy-to-clean electronic keypad
- Slow Start™ blending mechanism
- Stainless steel container jar with two handles
- Smaller 2, 1 litre and mini-containers can be used with the aid of the AD adapters
In addition the CB15VXE model has an a built in tachometer display showing the RPM of the motor. This makes it suitable for a range of validated applications such as GMP/GLP.
- Capacity:4 l
- Description:Blender, 3 speed, container with PC see through lid, CB15E
- Seq:01
- W×D×H:311,5×381×140 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



