Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Ultra Yield™ Flasks

Ultra Yield™ Flasks

Ultra yield flask, 250 ml
Catalog # THMS931144
Supplier:   THOMSON INSTRUMENT
Ultra Yield™ Flasks
Catalog # THMS931144
Supplier:  THOMSON INSTRUMENT
Ultra Yield™ Flasks
Ultra Yield™ Flasks

Ultra yield flask, 250 ml

Price
SFr. 1’090.00
Log in for availability
1 * 50 ST
Product Details & Documents

Thomson's Ultra Yield™ flasks are so named because these flasks actually enhance the growth of E.coli as well as other microbial cells.

The AirOtop® Seals are designed as a single-use, disposable seal. Enhanced AirOtop® Seals offer simple, disposable, sterile high air exchange. Seals fit all shake flasks. The Enhanced AirOtop® Seal's properties include a 0,2 µm sterile barrier with a long-term resealable membrane for use with Ultra Yield™ and other brand flasks. Testing has been conducted on multiple customer samples with great results on up to seven days of cellular growth. Testing included Protista (Algae), E.coli, and other microbes resulting in improved growth.

The patented design of the flasks renders them to an improved microbial cell yield. Flasks are available in standardized sizes of 125, 250 L, 500 and 2500 ml. The flasks can be closed snug using the AirOTop seals. These seals are designed to fit on the flask-tops. Aeration caps are also available for long-term use on flasks for applications such as CHO and other suspension cell growth procedures.

Specifications
  • Capacity:
    250 ml
  • Description:
    Ultra yield flask
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • AirOtop enhanced seal for 2,5 L ultra yield flask
    AirOtop enhanced seal for 2,5 L ultra yield flask
    THMS899425
    Log in for availability
    1 * 100 ST - SFr. 454.00

Product Information

  • Catalog #
    Availability
    Price
  • AirOtop enhanced seal for 125 ml ultra yield flask
    AirOtop enhanced seal for 125 ml ultra yield flask
    THMS899421_ERR
    Log in for availability
    1 * 100 ST

Product Information

  • Catalog #
    Availability
    Price
  • AirOtop enhanced seal for 500 ml ultra yield flask
    AirOtop enhanced seal for 500 ml ultra yield flask
    THMS899424
    Log in for availability
    1 * 100 ST - SFr. 403.00

Product Information

  • Catalog #
    Availability
    Price
  • AirOtop enhanced seal for 250 ml ultra yield flask
    AirOtop enhanced seal for 250 ml ultra yield flask
    THMS899423
    Log in for availability
    1 * 100 ST - SFr. 403.00

Product Information

  • Catalog #
    Availability
    Price
  • AirOtop enhanced seal for 125 ml ultra yield flask
    AirOtop enhanced seal for 125 ml ultra yield flask
    THMS899421
    Log in for availability
    1 * 100 ST - SFr. 425.00