Storage cryobox, Nalgene®
With 13×13 divider, for 169 cryobank tubes (not included), Cryobank, White, 133×133×52 mm
Catalog # 479-2505
Supplier: Thermo Fisher Scientific
Storage cryobox, Nalgene®
Catalog # 479-2505
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC, white.
- Suitable for mechanical freezer or vapor phase liquid nitrogen storage
- Vial type : Cryobank tubes
Box with transparent lid for storage of various sizes of vials, bottles and bags in storage areas, refrigerators and mechanical freezers (–196 to +121 °C).
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13×13 tube separators and fit 169 1 ml tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
Specifications
- For:Cryobank
- W×D×H ext.:133×133×52 mm
- Colour:White
- Description:With 13×13 divider, for 169 cryobank tubes (not included)
- Seq:02
- Cat. No.:479-2505
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



