Single-sided step ladders
Step ladder with 3 steps and four self-locking fixed castors, 3, 2750 mm, 1370 mm, 700 mm, 470 mm, 8,1 kg
Codice catalogo 139-0650
Nome del fornitore: GUENZBURGER STEIGTECHNIK
Vai a
Product Details & Documents
Ascendable on one side, grooved steps with a depth of 80 mm with durable 'step to side' rail connection, non slip nivello® ladder feet. High standing safety ensured by conical construction.
- Connection on both sides by two detachable metal struts
- Spacing between steps: 235 mm
- Ladder inclination: 20°
- Non slip nivello® ladder shoes
- Ergopad grip zone
- Safe cap joint
- Durable 'step to side' rail connection
Certifications: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.
Documents
VWR® For Your Space
Letteratura sul prodotto
Specifiche
- No. of steps:3
- Description:Step ladder with 3 steps and four self-locking fixed castors
- Height:1370 mm
- Seq:02
- Working reach up to approx.:2750 mm
- Platform height:700 mm
- Outside width:470 mm
- Weight:8,1 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



