Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryostorage boxes, KeepIT-100™, WHEATON®

Cryostorage boxes, KeepIT-100™, WHEATON®

9×9, Cryovials 1,2 - 2,0 ml, Red, 130×130×52 mm
Catalog # 479-2100
Supplier:   DWK Life Sciences
Cryostorage boxes, KeepIT-100™, WHEATON®
Catalog # 479-2100
Supplier:  DWK Life Sciences
Cryostorage boxes, KeepIT-100™, WHEATON®
Cryostorage boxes, KeepIT-100™, WHEATON®

9×9, Cryovials 1,2 - 2,0 ml, Red, 130×130×52 mm

Price
SFr. 315.00
Log in for availability
1 * 10 ST
Product Details & Documents

Plastic, coloured.

  • Box inventory eliminates unnecessary entry or removal of sample for scanning
  • Traceability by lots of 100
  • Eliminates handling of individual samples, therefore does not compromise sample integrity

Unique design, featuring punch-holes in bottom of the base to facilicate reading/scanning of 2D bar-coded bottom plugs of CryoELITE™ vial; in addition, quicker draining of Liquid Nitrogen.

The KeepIT-100™ has a transparent notched cover for easy see through sample indentification; solvent resistant grid (1 to 100) withstands cryogenic temperatures and accommodates labels and freezer pens. Clear lid pairs well with coloured capped cryogenic vials; this enable colour coding sample identification without removing lid. Accommodates up to 100 (2 ml) internal thread cryogenic vials. Standard footprint, compatible with liquid nitrogen storage shelves and freezer drawers.

Specifications
  • Compartments:
    9×9
  • For:
    Cryovials 1,2 - 2,0 ml
  • W×D×H ext.:
    130×130×52 mm
  • Colour:
    Red
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..