Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Optical components for optical bench

Fresnel mirrors, one mirror is fixed, the other one has a tilting adjustment device, mirror size 45×40 mm
  DIDAPOD013020
 :   DIDALAB
Optical components for optical bench
  DIDAPOD013020
 :  DIDALAB
Optical components for optical bench
Optical components for optical bench

Fresnel mirrors, one mirror is fixed, the other one has a tilting adjustment device, mirror size 45×40 mm

 
SFr. 131.00
   
1 * 1 ST
 
 
  • Description:
    Fresnel mirrors, one mirror is fixed, the other one has a tilting adjustment device, mirror size 45×40 mm
Accessories

 

  •  
    Description
     
     
  • DIDAPOD010095
    Permanent frame, Ø 40 mm
       
    1 * 1 ST - SFr. 40.80

 

  •  
    Description
     
     
  • DIDAPOD010110
    Simple lens holder, Ø 40 mm
       
    1 * 1 ST - SFr. 20.00

 

  •  
    Description
     
     
  • DIDAPOD010080
    Lens holder for fragile components, Ø 80 mm
       
    1 * 1 ST - SFr. 71.50

 

  •  
    Description
     
     
  • DIDAPOD010090
    Lens holder, Ø 40/42 mm
       
    1 * 1 ST - SFr. 37.50

 

  •  
    Description
     
     
  • DIDAPOD060130
    Lens holder, Ø 80 mm
       
    1 * 1 ST - SFr. 57.40

 

  •  
    Description
     
     
  • DIDAPOD002192
    Stand, half moon, for optical components positioned remote from the Optical bench, height 210 mm
       
    1 * 1 ST - SFr. 120.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.