High visibility rain jacket, Essential, class 3
Hi-vis yellow, 3XL
Catalog # KWIN1010121303XL
Supplier: FRISTADS KANSAS
High visibility rain jacket, Essential, class 3
Catalog # KWIN1010121303XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic rain jacket made of polyurethane-coated nylon jersey with 'stretch' function.
- Detachable drawstring hood
- Buttons and zip
- Adjustable cuffs
Weight: 170 g/m²
: EN 471 (3-2), EN 343 (3-2)
Documents
Specifications
- Clothing Size:3XL
- Colour:Hi-vis yellow
- Seq:08
- Cat. No.:KWIN1010121303XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Class 3
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyurethane-coated nylon
- Weight:170 g/m²



