High visibility rain jacket, Essential, class 3
Hi-vis orange, L
Catalog # KWIN101012230L
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic rain jacket made of polyurethane-coated nylon jersey with 'stretch' function.
- Detachable drawstring hood
- Buttons and zip
- Adjustable cuffs
Weight: 170 g/m²
Certifications: EN 471 (3-2), EN 343 (3-2)
Documents
Specifications
- Clothing Size:L
- Colour:Hi-vis orange
- Seq:13
- Cat. No.:KWIN101012230L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Class 3
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyurethane-coated nylon
- Weight:170 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



