High visibility rain jacket, Essential, class 3
Hi-vis yellow, XL
Catalog # KWIN1010121301XL
Supplier: FRISTADS KANSAS
High visibility rain jacket, Essential, class 3
Catalog # KWIN1010121301XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic rain jacket made of polyurethane-coated nylon jersey with 'stretch' function.
- Detachable drawstring hood
- Buttons and zip
- Adjustable cuffs
Weight: 170 g/m²
Certifications: EN 471 (3-2), EN 343 (3-2)
Documents
Specifications
- Clothing Size:XL
- Colour:Hi-vis yellow
- Seq:06
- Cat. No.:KWIN1010121301XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Class 3
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyurethane-coated nylon
- Weight:170 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



