Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Cryogenic tubes

1,50 ml, Star foot, freestanding, 12×48 mm, Yes
Catalog # TPPA89020
Supplier:   TPP
Cryogenic tubes
Catalog # TPPA89020
Supplier:  TPP
Cryogenic tubes
Cryogenic tubes

1,50 ml, Star foot, freestanding, 12×48 mm, Yes

Price
SFr. 372.00
Log in for availability
1 * 800 ST
Product Details & Documents

These cryogenic tubes are intended to store samples in freezers or similar low-temperature equipment. The design as well as the high grade material ensure safe handling during and after the unfreezing process.

  • Geometry of the external thread enables to abstain from using a silicone gasket, resulting in secure and tight closure of the tube
  • External threading results in a smooth internal surface, eliminating undue loss of specimen material during removal
  • Colour-coding inserts offer a convenient marking and identification
  • Graduated with large writing surface

The Triple Bagged (3-B) packaging system meets the strict cleanroom standards wich prevents that the contamination enters the highly sensitive area of production. Bags are security-opening style. The innermost bag 1 is labeled with the product details: product number, product description, lot number. Ideal for use in dedicated areas where the sterile transfer of product is essential. Each product is packaged individually in a tear-open bag. Each bag is labeled with a security number: 3 = external, 2 = moderate, 1 = innermost bag. The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated.

With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas. The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.

 : ISO 9001:2008 certified.

 : Supplied in convenient, puncture and tear resistant re-closable bags with zipper and laser perforation.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×48 mm
  • Capacity:
    1,50 ml
  • Seq:
    02
  • Base:
    Star foot, freestanding
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..