Cryogenic vials, Cryovial®
2,00 ml, Freestanding, 12,5×49 mm, Yes
Catalog # SIMPT308-2A
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).
- Certified RNase-, DNase-, pyrogen- and DNA-free
- With graduations and marking area
Round bottom vials can be centrifuged up to 17000×g
Round bottom vials can be centrifuged up to 17 000 ×g
Specifications
- Cap included:Yes
- Ø×H:12,5×49 mm
- Capacity:2,00 ml
- Seq:09
- Base:Freestanding
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



