Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

10×10, Cryotubes 1,2 - 2 ml, Red, 132×132×52 mm
Catalog # RATI5150013
Supplier:   RATIOLAB
Cryoboxes
Catalog # RATI5150013
Supplier:  RATIOLAB
Cryoboxes

10×10, Cryotubes 1,2 - 2 ml, Red, 132×132×52 mm

Price
SFr. 78.80
Log in for availability
1 * 5 ST
Product Details & Documents

PC, coloured, with clear lid.

  • Temperature-resistant from −190 to 121 °C
  • Drain bores at the bottom for dew liquids
  • By stacking corners the boxes are suitable for safe transport

With slip lid and variable grid insert.

Specifications
  • Compartments:
    10×10
  • For:
    Cryotubes 1,2 - 2 ml
  • W×D×H ext.:
    132×132×52 mm
  • Colour:
    Red
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.