BRUTE® Square Containers
BRUTE® square container, Grey, Polyethylene, 106 L, 546×546×572 mm
Katalognr. 129-1789
Anbieter: Rubbermaid Commercial Products
Direkt zu
Product Details & Documents
BRUTE® square containers with increased capacity are suitable for storage or refuse collection.
- Square shape offers up to 14% more capacity than round containers
- Nesting handles allow secure fit for side-by-side use
- Rounded corners and smooth contours are easy to clean
- All BRUTE® square containers come with a 10-year warranty
Zertifizierung: Certified EU food contact compliant (grey only). Meets NSF 2, 21 approval and USDA meat and poultry group listed, ensuring regulatory compliance for food storage and clean ability.
Zubehördetails: BRUTE® square container lids reduce pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. The BRUTE® dolly is equipped with four swivel casters to ensure stability and easy mobility. This heavy-duty dolly is designed for use with 106 and 151,4 L containers.
Dokumente
Sustainability Product Longevity Report
Weitere Produktdetails
Technische Daten
- Capacity:106 L
- Colour:Grey
- Description:BRUTE® square container
- Material:Polyethylene
- Seq:01
- W×D×H:546×546×572 mm
Accessories
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 129-1787BRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mmEinloggen für Verfügbarkeit1 * 1 ST - SFr. 159.00
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 129-1785BRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containersEinloggen für Verfügbarkeit1 * 1 ST - SFr. 53.10
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 129-2171BRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containersEinloggen für Verfügbarkeit1 * 1 ST - SFr. 38.80



