Thermo jacket, Match
Dark blue, M
Catalog # KWIN100775540M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
Documents
Specifications
- Clothing Size:M
- Colour:Dark blue
- Seq:03
- Cat. No.:KWIN100775540M
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Fabric:Polyester
- Weight:180 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



