Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Thermo jacket, Match

Thermo jacket, Match

Dark blue, 4XL
Catalog # KWIN1007755404XL
Supplier:   FRISTADS KANSAS
Thermo jacket, Match
Catalog # KWIN1007755404XL
Supplier:  FRISTADS KANSAS
Thermo jacket, Match
Thermo jacket, Match

Dark blue, 4XL

Price
95.10 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.

  • Elasticated back
  • Kidney protector
  • Chest pocket
  • Ideal as underwear

Weight:180 g/m²

Documents

Specifications
  • Clothing Size:
    4XL
  • Colour:
    Dark blue
  • Seq:
    08
  • Cat. No.:
    KWIN1007755404XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Fabric:
    Polyester
  • Weight:
    180 g/m²