Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Thermo jacket, Match

Thermo jacket, Match

Dark blue, XXL
Catalog # KWIN1007755402XL
Supplier:   FRISTADS KANSAS
Thermo jacket, Match
Catalog # KWIN1007755402XL
Supplier:  FRISTADS KANSAS
Thermo jacket, Match
Thermo jacket, Match

Dark blue, XXL

Price
95.10 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.

  • Elasticated back
  • Kidney protector
  • Chest pocket
  • Ideal as underwear

Weight:180 g/m²

Documents

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Dark blue
  • Seq:
    06
  • Cat. No.:
    KWIN1007755402XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% insulating polyester
  • Weight:
    180 g/m²
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..