Softshell jacket, Match Chill
Softshell jacket, Dark blue, 4XL
Catalog # KWIN1007705404XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.
- Windproof, water-repellent, breathable
- Lengthened back
- Two front pockets, two inside pockets, sleeve pocket
- Chest pocket with zip and earpiece opening
Weight: 360 g/m²
Documents
Specifications
- Clothing Size:4XL
- Type:Softshell jacket
- Colour:Dark blue
- Seq:03
- Cat. No.:KWIN1007705404XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Chill
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester microfleece (reinforced with 100% polyamide)
- Weight:360 g/m²



