Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Jacket, Pro Industry

Jacket, Pro Industry

Grey, S
  113-4115
Jacket, Pro Industry
  113-4115
Jacket, Pro Industry
Jacket, Pro Industry

Grey, S

 
SFr. 83.10
   
1 * 1 ST
 

Jacket made of 65% polyester and 35% cotton, ideal for light-duty industrial applications. Made for the industrial worker with emphasis on comfort, durability and functionality.

  • Adjustable waist and cuffs
  • Two front pockets, two chest pockets with flap, one with pen pocket
  • Inside pocket, inside mobile phone pocket with velcro

Weight: 245 g/m²

Documents

 
  • Clothing Size:
    S
  • Colour:
    Grey
  • Seq:
    20
  • Cat. No.:
    113-4115
  • Sleeve or leg length:
    Long
  • Model:
    Pro Industry
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Hook-and-loop / VELCRO®
  • Fabric:
    65% polyester and 35% cotton
  • Weight:
    245 g/m²