Labels, pipe marking
Pipe marking labels with GHS04 symbol, Polyester, Black on yellow, 150×12 mm, 5 labels/card
Catalog # BRDYN004319
Supplier: Brady
Jump to:
Product Details & Documents
These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.
- Promotes safety and simplifies maintenance
- Arrows are pre-cut, and hence does not requires scissors additionally
- Resistant to temperatures from –40 to +120 °C
- Resistant to ultraviolet rays and conditions
The markers have a frame that contrasts with the color of the text to increase visibility.
Specifications
- Colour:Black on yellow
- Description:Pipe marking labels with GHS04 symbol
- Dimensions:150×12 mm
- Material:Polyester
- Packed:5 labels/card



