SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
Amiloride hydrochloride dihydrate 1 * 5 g
J62168.06
:
Thermo Fisher Scientific
Amiloride hydrochloride dihydrate 1 * 5 g
J62168.06
:
Thermo Fisher Scientific
msds_ALFAJ62168
Organic Building Blocks and Intermediates
Frequently Bought Together
Acetonitrile ≥99.9%, LiChrosolv® Reag. Ph. Eur., gradient grade for liquid chromatography, Supelco®
: Merck
Sealing film for manual application, Parafilm® M
: HEATHROW
Acetone ≥99%, TECHNICAL
: VWR Chemicals
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Nitrile gloves, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® Facial Tissues
: VWR Collection
pH indicator strips, MQuant®, Supelco®
: Merck