Bulb pipettes, MBL®, two marks, Class AS
2 ml, 0,010 ± ml
Catalog # BIBBPRA622AS
Supplier: SciLabware
Jump to:
Product Details & Documents
Soda lime glass.
- Calibrated to deliver (TD, Ex)
- Permanent amber stain marking
- With +5 s waiting time
- Features a safety bulb at the top of the pipette tube
- Printed with batch code for downloadable batch certificate
Certifications: Comply with ISO 648 and DIN 12690
Specifications
- Capacity:2 ml
- Seq:02
- Tolerance:0,010 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



